- Size 400 Coupling Hub
- No Bore
- 1 7/8" Max. Bore
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
| Bore Dia. [Max] | 1 7/8 in |
| Coupling Size | 400 |
| Input Bore Range | 0" to 1 7/8" |
| Outside Dia. | 3.98 in |
| Lock Type | Setscrew |
| Hub Dia. | 3.05 in |
| Length Through Bore | 1.52 in |
| Weight | 1.165 LB |

