- Size 400
- Made of Neoprene
- Gold Color
- 80 Durometer
- -30 °F to 250 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Good resiliency and load capabilities
| Insert Style | One Piece |
| Hardness | 80 |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Torque Rating | 1056.3 in lb |
| Coupling Size | 400 |
| Material | Neoprene |
| HP @ RPM | 1.69 hp @ 100 rpm, 20.3 hp @ 1200 rpm, 30.4 hp @ 1800 rpm |
| No. of Legs | 3 |
| Color | Gold |
| Weight | 1.2 LB |

