- Size 500
- Set-Screw Spline Bore
- 21 Teeth
- 16/32 Spline Pitch
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Added spline tooth strength
- Wear resistance of steel
| Outside Dia. | 4.8 in |
| Lock Type | Setscrew |
| Material | Magnesium Titanium |
| Spline Size | 21T 16/32 |
| Spline Description | 16/32 |
| No. of Teeth | 21 |
| Length Through Bore | 1.63 in |
| Coupling Size | 500 |
| Hub Dia. | 4 in |
| Overall Assembly Length | 4.67 in |
| Weight | 2.0 LB |

