- Size 500
- Made of Neoprene, Black Color, 70 Durometer, -30 °F to 250 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Good resiliency and load capabilities
| Temperature Range [Min] | -30 °F |
| Hardness | 70 |
| HP @ 1,200 rpm | 42.1 hp |
| HP @ 100 rpm | 3.5 hp |
| Coupling Size | 500 |
| HP @ 1,800 rpm | 63.2 hp |
| Bore Size [Max] | 2.375 in |
| Torque Rating | 2194.8 in lb |
| Color | Black |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Weight | 1.5 LB |

