- Size 500
- Made of Urethane
- Yellow Color
- 90 Durometer
- -30 °F to 150 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent mechanical and physical properties
- Offers good medium-duty durability and resiliency
| Temperature Range [Max] | 150 °F |
| Hardness | 90 |
| Coupling Size | 500 |
| Torque Rating | 3292.2 in lb |
| HP @ 1,800 rpm | 94.8 hp |
| Temperature Range [Min] | -30 °F |
| Color | Yellow |
| Material | Urethane |
| HP @ 100 rpm | 5.3 hp |
| HP @ 1,200 rpm | 63.2 hp |
| Bore Size [Max] | 2.375 in |
| Weight | 1.5 LB |
| NSN Number | 3010-01-224-8610 |

