- Size 700
- Made of Nitrile
- Blue Color
- 80 Durometer
- -60 °F to 250 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent material with petroleum products
- Excellent compression set and abrasion resistance characteristics
| Color | Blue |
| Torque Rating | 11639.8 in lb |
| Material | Nitrile |
| HP @ RPM | 18.6 hp @ 100 rpm, 223.5 hp @ 1200 rpm, 335.2 hp @ 1800 rpm |
| Hardness | 80 |
| No. of Legs | 6 |
| Insert Style | One Piece |
| Temperature Range [Max] | 250 °F |
| Coupling Size | 700 |
| Temperature Range [Min] | -60 °F |
| Weight | 1.2 LB |

