- Coupling Size: 700
- Insert Style: Open Center
- Material: Neoprene
- Black
| Coupling Size | 700 |
| Insert Style | Open Center |
| Color | Black |
| Material | Neoprene |
| Weight | 1.2 LB |
| Coupling Size | 700 |
| Insert Style | Open Center |
| Color | Black |
| Material | Neoprene |
| Weight | 1.2 LB |