- Coupling Size: 700
- Insert Style: Open Center
- Material: Urethane
- Yellow
| Insert Style | Open Center |
| Material | Urethane |
| Coupling Size | 700 |
| Color | Yellow |
| Weight | 1.2 LB |
| Insert Style | Open Center |
| Material | Urethane |
| Coupling Size | 700 |
| Color | Yellow |
| Weight | 1.2 LB |