- Coupling Size: 800
- Insert Style: Open Center
- Material: Neoprene
- Black
| Material | Neoprene |
| Coupling Size | 800 |
| Insert Style | Open Center |
| Color | Black |
| Weight | 1.8 LB |
| Material | Neoprene |
| Coupling Size | 800 |
| Insert Style | Open Center |
| Color | Black |
| Weight | 1.8 LB |