- Coupling Size: 900
- Insert Style: Open Center
- Material: Urethane
- Yellow
| Coupling Size | 900 |
| Material | Urethane |
| Insert Style | Open Center |
| Color | Yellow |
| Weight | 3.8 LB |
| Coupling Size | 900 |
| Material | Urethane |
| Insert Style | Open Center |
| Color | Yellow |
| Weight | 3.8 LB |