- Size 090
- Made of Hytrel
- Blue-Green Color
- 50 Durometer
- -65 °F to 300 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Superior physical and mechanical properties
- Excellent fluid compatibility and high temperature characteristics
- Hardness approaches that of plastic and offers little resiliency
- Excellent performance under heavy-duty conditions
| Insert Style | One Piece |
| Color | Blue/Green |
| Hardness | 50 |
| Outside Dia. | 2.125 in |
| HP @ RPM | 1.08 hp @ 100 rpm |
| Material | Hytrel® |
| Temperature Range [Min] | -65 °F |
| No. of Legs | 3 |
| Temperature Range [Max] | 300 °F |
| Torque Rating | 672 in lb |
| Coupling Size | 090 |
| Weight | 0.8 LB |

