- Size 090
- Made of Nitrile
- Black Color
- 70 Durometer
- -60 °F to 250 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent material with petroleum products
- Excellent compression set and abrasion resistance characteristics
| Coupling Size | 090 |
| Outside Dia. | 2.125 in |
| HP @ RPM | 0.36 hp @ 100 rpm |
| Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Color | Black |
| Insert Style | One Piece |
| Temperature Range [Min] | -60 °F |
| Hardness | 70 |
| No. of Legs | 3 |
| Torque Rating | 224 in lb |
| Weight | 0.8 LB |

