- Dope Brush
- Grey Tampico Fiber
| Overall Length | 16 in |
| Bristle Material | Gray Tampico Fiber |
| Trim Length | 2 1/2 in |
| Handle Diameter | 1 1/8 in |
| Weight | 0.83 LB |
| Overall Length | 16 in |
| Bristle Material | Gray Tampico Fiber |
| Trim Length | 2 1/2 in |
| Handle Diameter | 1 1/8 in |
| Weight | 0.83 LB |