- Asbestos Removal Brush
- Plastic
features
- Designed for removal of asbestos fibers
| Block Width | 1 in |
| Bristle Material | Plastic |
| Block Length | 14 in |
| Handle Material | Hardwood |
| Trim Length | 5/8 in |
| Handle Finish | Wax Tumbled |
| Weight | 4.8 LB |
| Block Width | 1 in |
| Bristle Material | Plastic |
| Block Length | 14 in |
| Handle Material | Hardwood |
| Trim Length | 5/8 in |
| Handle Finish | Wax Tumbled |
| Weight | 4.8 LB |