- Butcher Block Brush
| Block Length | 7 3/4 in |
| Trim Length | 1 1/4 in |
| Block Material | Hardwood |
| Handle Finish | Wax Tumbled |
| Block Width | 2 5/8 in |
| Block Finish | Smooth Wax Tumbled |
| Bristle Material | Tempered Steel |
| Weight | 0.83 LB |
| Block Length | 7 3/4 in |
| Trim Length | 1 1/4 in |
| Block Material | Hardwood |
| Handle Finish | Wax Tumbled |
| Block Width | 2 5/8 in |
| Block Finish | Smooth Wax Tumbled |
| Bristle Material | Tempered Steel |
| Weight | 0.83 LB |