- No. 10 Line Floor Brush
- Black Tampico
features
- Half-round block
- Use for dry sweeping semismooth floors
- Handle not included
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Trim Length | 3 in |
| Bristle Material | Black Tampico |
| Overall Length | 24 in |
| Weight | 2.5 LB |

