- No. 10 Line Floor Brush
- Black Tampico
features
- Half-round block
- Use for dry sweeping semismooth floors
includes
- M-60 Handle
| Bristle Material | Black Tampico |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Trim Length | 3 in |
| Overall Length | 30 in |
| Weight | 4.58 LB |

