- No. 10A Line Floor Brush
- Black Tampico
features
- Flat-top block
- Requires a D-60 handle and 99 brace
| Block Length | 36 in |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Bristle Material | Black Tampico |
| Weight | 4.67 LB |
| Block Length | 36 in |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Bristle Material | Black Tampico |
| Weight | 4.67 LB |