- Deck Scrub Brush
- Union Fiber
| Block Finish | Smooth Sanded |
| Block Length | 10 in |
| Trim Length | 2 in |
| Block Material | Hardwood |
| Bristle Material | Union Fiber |
| Weight | 2.67 LB |
| Block Finish | Smooth Sanded |
| Block Length | 10 in |
| Trim Length | 2 in |
| Block Material | Hardwood |
| Bristle Material | Union Fiber |
| Weight | 2.67 LB |