- Deck Scrub Brush
- Acid-Proof Polypropylene
features
- One threaded and one tapered handle hole
- Requires tapered or threaded handle
| Block Finish | Smooth Sanded |
| Bristle Material | Acid-Proof Polypropylene |
| Block Material | Hardwood |
| Block Length | 10 in |
| Trim Length | 2 in |
| Weight | 2.83 LB |

