- Deck Scrub Brush
- White Tampico
features
- One tapered and one threaded handle hole
includes
- Handle
| Block Length | 10 in |
| Handle Length | 60 in |
| Block Material | Hardwood |
| Handle Material | Hardwood |
| Bristle Material | White Tampico |
| Block Finish | Smooth Tumbled |
| Trim Length | 2 in |
| Weight | 2.09 LB |

