- No. 100S Line Squeegee Decks
- Stiff Palmyra
features
- One tapered and one threaded handle hole with squeegee
| Block Finish | Smooth Sanded |
| Block Length | 12 in |
| Block Material | Hardwood |
| Bristle Material | Stiff Palmyra |
| Trim Length | 2 in |
| Weight | 15.96 LB |
| Block Finish | Smooth Sanded |
| Block Length | 12 in |
| Block Material | Hardwood |
| Bristle Material | Stiff Palmyra |
| Trim Length | 2 in |
| Weight | 15.96 LB |