- No. 11A Line Floor Brush
- Dark Red Coarse Gauge Plastic
features
- Flat-top block
- Dark red coarse gauge plastic in center rows with outside rows filled with fine gauge black plastic
- Staple set in dense hole pattern in clear lacquered flat-top hardwood block
- Use for wet or dry sweeping
- Good on rough or smooth concrete, asphalt, wood, etc
- Requires a D-60 handle and 99 brace
| Bristle Material | Dark Red Coarse Gauge Plastic |
| Block Material | Hardwood |
| Trim Length | 3 in |
| Block Length | 30 in |
| Block Finish | Clear Lacquered |
| Weight | 1.0 LB |

