- Deck Scrub Brush
- Stiff Palmyra
features
- One tapered and one threaded handle hole
- Requires tapered or threaded handle
| Trim Length | 2 in |
| Block Length | 14 in |
| Bristle Material | Stiff Palmyra |
| Block Finish | Smooth Sanded |
| Block Material | Hardwood |
| Weight | 0.0 LB |
| Trim Length | 2 in |
| Block Length | 14 in |
| Bristle Material | Stiff Palmyra |
| Block Finish | Smooth Sanded |
| Block Material | Hardwood |
| Weight | 0.0 LB |