- Gasoline Parts Brush
- Polypropylene
features
- Hang up hole in handle
| Trim Length | 2 3/4 in |
| Overall Length | 10.5 in |
| Handle Material | Plastic |
| Bristle Material | Polypropylene |
| Weight | 0.21 LB |
| Trim Length | 2 3/4 in |
| Overall Length | 10.5 in |
| Handle Material | Plastic |
| Bristle Material | Polypropylene |
| Weight | 0.21 LB |