- No. 12 Line Garage Brush
- 4" Trim Length
features
- Use for wet or dry sweeping rough concrete or asphalt floors
- Will not soften when exposed to water, oils, or grease
includes
- B-60 Handle, No.99 Brace
| Overall Length | 36 in |
| Trim Length | 4 in |
| Block Material | Streamlined Hardwood |
| Block Finish | Clear Lacquered |
| Weight | 3.33 LB |

