- OSHA-Orange Plastic Street Broom
- OSHA Orange Poly Corn
features
- Filled with OSHA orange poly corn for high visibility use
- Will not absorb odors, mildew, rot or discolor
- Will not absorb water and rinses clean
- Wide flare on ends allows close to curb sweeping
- Use for wet or dry sweeping where a rugged broom is required
| Bristle Material | OSHA Orange Poly Corn |
| Block Finish | Smooth Sanded |
| Trim Length | 5 in |
| Block Length | 16 in |
| Block Material | Hardwood |
| Weight | 2.5 LB |

