- Heavy-Gauge White Plastic Street Broom
- White Plastic
features
- Durable long lasting plastic will outlast natural fibers
- Will not absorb odors, mildew, rot or discolor
- Will not absorb water and rinses clean
- Wide flare on ends allows close to curb sweeping
- Use for wet or dry sweeping where a rugged broom is required
includes
- Handle
| Block Finish | Smooth Sanded |
| Trim Length | 4 1/4 in |
| Bristle Material | White Plastic |
| Block Material | Hardwood |
| Block Length | 16 in |
| Weight | 2.08 LB |

