- Concrete Mixer & Mobile Home Washing Brush
- Green Flagged-Tip Plastic
features
- One threaded and one tapered handle hole
| Bristle Material | Green Flagged-Tip Plastic |
| Block Length | 10 in |
| Trim Length | 2 1/2 in |
| Block Material | Foam Plastic |
| Weight | 1.33 LB |
| Bristle Material | Green Flagged-Tip Plastic |
| Block Length | 10 in |
| Trim Length | 2 1/2 in |
| Block Material | Foam Plastic |
| Weight | 1.33 LB |