- No. 14 Line Garage Brush
- Prime Stiff Palmyra
features
- Use for wet or dry sweeping under rough conditions
includes
- B-60 Handle
| Block Finish | Clear Lacquered |
| Bristle Material | Prime Stiff Palmyra |
| Block Material | Streamlined Hardwood |
| Overall Length | 16 in |
| Trim Length | 4 in |
| Weight | 3.17 LB |

