- No. 14A Line Garage Brush
- Brown Palmyra
features
- Flat-top block
- Use wet or dry sweeping rough or smooth concrete or asphalt driveways and floors
- Requires a D-60 handle and 99 brace
| Bristle Material | Brown Palmyra |
| Block Finish | Clear Lacquered |
| Block Length | 18 in |
| Block Material | Hardwood |
| Trim Length | 4 in |
| Weight | 2.0 LB |

