- Window Brush Squeegee Combination
- Silver Flagged-Tip Plastic
features
- Plated steel handle connector
- Fits any tapered handle
- High quality rubber squeegee
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Bristle Material | Silver Flagged-Tip Plastic |
| Block Length | 8 in |
| Blade Material | Rubber |
| Trim Length | 2 1/2 in |
| Weight | 1.25 LB |

