- No. 14 Line Garage Brush
- Prime Stiff Palmyra
features
- Use for wet or dry sweeping under rough conditions
- Handle not included
| Block Material | Streamlined Hardwood |
| Block Finish | Clear Lacquered |
| Overall Length | 24 in |
| Bristle Material | Prime Stiff Palmyra |
| Trim Length | 4 in |
| Weight | 4.17 LB |

