- Window Brush
- Black Horsehair, Plastic
| Block Finish | Clear Lacquered |
| Bristle Material | Black Horsehair, Plastic |
| Trim Length | 2 1/2 in |
| Block Length | 8 in |
| Block Material | Hardwood |
| Weight | 1.04 LB |
| Block Finish | Clear Lacquered |
| Bristle Material | Black Horsehair, Plastic |
| Trim Length | 2 1/2 in |
| Block Length | 8 in |
| Block Material | Hardwood |
| Weight | 1.04 LB |