- Round Window Brush
- Black Horsehair
features
- One threaded hole in the top
- One tapered hole and threaded hole in the side
- Threaded side hole will accept fountain handle
| Bristle Material | Black Horsehair |
| Trim Length | 2 1/2 in |
| Block Material | Foam Plastic |
| Dia. | 4.5 in |
| Weight | 1.0 LB |

