- Round Window Brush
- White Tampico
features
- One threaded hole in the top
- One tapered hole and threaded hole in the side
- Threaded side hole will accept fountain handle
| Dia. | 4.5 in |
| Block Material | Foam Plastic |
| Trim Length | 2 1/2 in |
| Bristle Material | White Tampico |
| Weight | 1.0 LB |

