- Toilet Bowl Mop
- 12" Handle Length
- Plastic Handle
features
- Fluffy white acid-resistant yarn is firmly attached to a 12" plastic handle with hang up hole
- Continuous filament yarn is extremely long lasting
| Material | Fluffy White Acid-Resistant Yarn |
| Handle Length | 12 in |
| Handle Material | Plastic |
| Weight | 0.13 LB |

