- Palmyra Stalk Street Broom
- Dyed Palmyra Stalk
features
- Wide flare on ends allows close to curb sweeping
- Use for wet or dry sweeping where a rugged broom is required on rough surfaces
| Block Finish | Smooth Sanded |
| Block Material | Hardwood |
| Trim Length | 6 1/4 in |
| Bristle Material | Dyed Palmyra Stalk |
| Block Length | 16 in |
| Weight | 3.04 LB |

