- Bowl Brush
- Tampico
| Brush Length | 5 in |
| Handle Length | 12 in |
| Handle Finish | Clear Lacquered |
| Handle Material | Hardwood |
| Overall Length | 18 in |
| Brush Width | 4 in |
| Bristle Material | Tampico |
| Weight | 0.33 LB |
| Brush Length | 5 in |
| Handle Length | 12 in |
| Handle Finish | Clear Lacquered |
| Handle Material | Hardwood |
| Overall Length | 18 in |
| Brush Width | 4 in |
| Bristle Material | Tampico |
| Weight | 0.33 LB |