- Brown Plastic Street Broom
- Brown Polypropylene Plastic
applications
- Wet or Dry Sweeping
features
- Wire flare on ends allows close sweeping to curbs
| Block Finish | Smooth Sanded |
| Trim Length | 5 in |
| Block Length | 18 in |
| Block Material | Hardwood |
| Bristle Material | Brown Polypropylene Plastic |
| Weight | 3.29 LB |

