- Pointed Scrub Brush
- Palmyra
features
- Hang hole
| Block Length | 9 in |
| Trim Length | 1 in |
| Bristle Material | Palmyra |
| Block Material | Foam Plastic |
| Block Width | 2 1/4 in |
| Weight | 0.5 LB |
| Block Length | 9 in |
| Trim Length | 1 in |
| Bristle Material | Palmyra |
| Block Material | Foam Plastic |
| Block Width | 2 1/4 in |
| Weight | 0.5 LB |