- Utility Scrub Brush
- White Tampico
| Trim Length | 1 1/2 in |
| Block Material | Hardwood |
| Block Length | 6 1/4 in |
| Block Finish | Wax Tumbled |
| Bristle Material | White Tampico |
| Weight | 0.46 LB |
| Trim Length | 1 1/2 in |
| Block Material | Hardwood |
| Block Length | 6 1/4 in |
| Block Finish | Wax Tumbled |
| Bristle Material | White Tampico |
| Weight | 0.46 LB |