Skip to content Skip to navigation menu
Magnolia Brush455-1718

455-1718

No. 17 Line Floor/Garage Brushes
Item #101560832
  • No. 17 Line Floor/Garage Brush
  • 3" Trim Length
Magnolia Brush455-1718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No. 17 Line Floor/Garage Brush
  • 3" Trim Length

features

  • Half-round block
  • Steel wire and black tampico in center rows
  • Border is black horsehair and plastic mixture
  • Use for dry sweeping rough or smooth concrete and asphalt paved floors

includes

  • B-60 Handle
Block Material Hardwood
Trim Length 3 in
Block Finish Clear Lacquered
Overall Length 18 in
Weight 3.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison