- No. 17A Line Floor/Garage Brush
- 3" Trim Length
features
- Flat-top block
- Steel wire and black tampico mixed in center rows with border rows of black horsehair and plastic mixture
- Use for dry sweeping rough concrete and asphalt floors
- Requires a D-60 handle and 99 brace
| Block Finish | Clear Lacquered |
| Trim Length | 3 in |
| Block Length | 24 in |
| Block Material | Hardwood |
| Weight | 4.0 LB |

