- Oblong Scrub Brush
- Palmyra
| Bristle Material | Palmyra |
| Block Material | Hardwood |
| Trim Length | 1 1/8 in |
| Block Length | 8 in |
| Block Width | 2 3/4 in |
| Block Finish | Smooth Wax Tumbled |
| Weight | 0.58 LB |
| Bristle Material | Palmyra |
| Block Material | Hardwood |
| Trim Length | 1 1/8 in |
| Block Length | 8 in |
| Block Width | 2 3/4 in |
| Block Finish | Smooth Wax Tumbled |
| Weight | 0.58 LB |