- Hand & Nail Brush
- White Plastic
| Block Length | 4 3/4 in |
| Block Width | 1 1/4 in |
| Block Material | Hardwood |
| Trim Length | 5/8 in |
| Bristle Material | White Plastic |
| Block Finish | Smooth Sanded, Waxed |
| Weight | 0.14 LB |
| Block Length | 4 3/4 in |
| Block Width | 1 1/4 in |
| Block Material | Hardwood |
| Trim Length | 5/8 in |
| Bristle Material | White Plastic |
| Block Finish | Smooth Sanded, Waxed |
| Weight | 0.14 LB |