- Multi-Purpose Scrub & Upholstery Brush
- White Tampico
features
- Extreme flare is convenient for scrubbing hard-to-reach places
| Bristle Material | White Tampico |
| Block Width | 2 in |
| Trim Length | 1 3/8 in |
| Block Material | Foam Plastic |
| Block Length | 6 in |
| Weight | 5.04 LB |

