- No. 18 Line Floor Brush
- 2 1/2" Trim Length
features
- Half-round block
- Use for dry sweeping semismooth floors
includes
- A-60 handle
| Trim Length | 2 1/2 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Overall Length | 24 in |
| Weight | 3.42 LB |
| Trim Length | 2 1/2 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Overall Length | 24 in |
| Weight | 3.42 LB |