- No. 19 Line Floor Brush
- Yellow Plastic
features
- Half-round block
- Staple set in dense hole pattern
- Use for wet or dry sweeping
- Sweeps fine dust or coarse debris
includes
- M-60 Handle
| Trim Length | 3 in |
| Bristle Material | Yellow Plastic |
| Block Material | Hardwood |
| Overall Length | 24 in |
| Block Finish | Clear Lacquered |
| Weight | 4.42 LB |

