- Roof & Tar Brush
- White Tampico
features
- One tapered handle hole
- Use for spreading hot or cold tar and low viscosity roof sealants
| Block Width | 2 1/2 in |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Bristle Material | White Tampico |
| Block Length | 6 1/4 in |
| Trim Length | 3 in |
| Weight | 14.4 LB |

